10 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1050LM Dimmable
Mfr # LR23280-1PK
Zoro # G807663375
Key Features
- Housing Finish Brushed Chrome
- Length 10
- Voltage 120120
- Height 10
- Lumens 1050 Lumens
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23280-1PK
- Zoro # G807663375
- UPC # 684500782996
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 |
Width | 3 |
Height | 10 |
Details
Housing Finish | Brushed Chrome |
Voltage | 120120 |
Lumens | 1050 Lumens |
Watts | 14 |
Beam Angle | 120 Degrees |
Housing Material | Metal |
For Use With | Flush Mount Lighting, Ceiling Lighting |
Standards | Energy Star, ETL Listed |
Rated Life | 50000 Hours |
Fixture Shape | Round |
CRI | 80 |
Lighting Technology | LED |
Features | Dimmable, Damp Rated |
Description
Luxrite Ceiling Light Fixture with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite flush mount LED ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a brushed chrome trim, each light fixture is easy to handle and install onto your ceiling. You'll be able to use these ceiling lights indoors and outdoors since each fixture is damp location rated. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what light fixtures ceiling color temperature you are looking for in your home? Each flush mount light fixture has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home LED ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •EASY INSTALL - No hassle installation with a LED ceiling light fixture which can be set up in a few easy steps! Just follow the installation guide to connect the wiring on the back of the flushmount ceiling light and screw the light fixture in using the supplied screws and you are all done!
- •DIMMABLE - Control the brightness of your 10" flush mount LED lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your ceiling lighting that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a damp location rating, these overhead light fixtures are ideal for kitchen, bathroom, entryway, hallway, closet, patio, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB WH)
- SYLVANIA LED8.5A19F85010YVRP (79281)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- LUXRITE 16 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 1920LM Dimmable (LR23293-1PK)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- LUXRITE 4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack (LR23832-4PK)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 2-Pack (LR23834-2PK)
- TOPAZ ELECTRIC Topaz Electric SDL6-15-940-D-28 5W LED Disck Light 4000K (SDL6/15/940/D-28)
- Luxrite Flushmount Lights