10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable
Mfr # LR23960-1PK
Zoro # G607581299
Key Features
- Voltage 120-277
- Width 5.05
- Height 11.22
- Watts 22/29/37.5
- Housing Material Metal
Product Information
- Brand Luxrite
- MFR # LR23960-1PK
- Zoro # G607581299
- UPC # 697333246290
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5.05 |
Height | 11.22 |
Length | 11.22 |
Details
Voltage | 120-277 |
Watts | 22/29/37.5 |
Housing Material | Metal |
Standards | Energy Star, UL Listed |
CRI | 80 |
Description
Luxrite CCT Color and Wattage Selectable Recessed Lighting with Junction Box - Get the most out of your home retrofit ceiling lights by choosing and LED downlight which allow you to switch between 3 different light colors which include 3000K Soft White, 4000K Cool White, and 5000K Bright White. Adjust your light color during installation until you have just the right light for your space. Not sure if you have enough light? These recessed lights also come with a selectable wattage switch which will produce more light output based on the wattages you choose. There are 3 choices with every light, 22W which produces 2300 lumens, 29W which produces 3000 Lumens, and 37.5W which gives you 3700 lumens of bright lighting. Each switch can be found on the back of the lighting fixture and gives you the best of a customizable experience until you find the light that fits just right. Take your experience even further when you use these lights with a 0-10V dimmer which allow you to smoothly dim from 100% to 10% light output for a pleasant atmosphere. With it's energy star rating for efficiency, UL and IC rating for your safety, wet location rating for reliable indoor and outdoor lighting, each fixture provides everything you need for a quality experience.
- •3 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your commercial space? Each 10" recessed light fixtures has a simple to use switch attached which can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your LED recessed lights will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
- •WATTAGE SELECTABLE - Even more adjustable options for your recessed ceiling lights with the choice of using 22 watts, 29 watts, or 37.5 watts. Depending on your space, you can switch to a higher wattage if you need more light throughout your space. Using 22W will offer 2300 lumens, 29W will offer 3000 lumens, and 37.5W will offer 3700 lumens of bright lighting! Move between these wattages with a flick of the switch which is also found on the back of the fixture.
- •DIMMABLE - Control the brightness of your 10in LED retrofit kit with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a 0-10V dimmer. Choose when to dim down your recess lights to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC rating, each 10 inch light is ideal for new and old construction, remodel, soffit, department store, warehouse, and large indoor and outdoor locations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte Black, 36 Deg. Beam (TH474)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 2.2 lb (2364-20, 48-11-2420)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120922)
- DUAL-LITE EZ-2 Series LED Emergency Light with Self Diagnostics (EZ-2LI)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 8-Pack (LR23743-8PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23796-16PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- LUXRITE 4 Inch LED Recessed Downlights 3 CCT 3000K-5000K CRI90 15W 1200LM Dimmable 4-Pack (LR23265-4PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable (LR23952-1PK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable (LR23268-1PK)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- Luxrite Recessed Lighting Kits