Shop All Food Service Carts
Luxor/H. Wilson
Tray-Shelf Carts - 24inWx18inD Shelf - 38-1/2inH - Blue
Mfr # BUSTC11BU
Zoro # G208613597
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose Cart
- Overall Width 18 in
- Height 38-1/2 in
- Material Plastic
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor/H. Wilson
- MFR # BUSTC11BU
- Zoro # G208613597
- UPC # 707022316606
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 18 in |
Height | 38-1/2 in |
Overall Length | 24 in |
Details
Type | General Purpose Cart |
Material | Plastic |
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Tray-Shelf Carts - 24Wx18D Shelf - 38-1/2H - BluePractical for use anywhere, made of stain, corrosion- and odor-resistant injection-molded polyethylene.
Injection molded polyethyleneShelves are 2-3/4 deepMolded handleFour swivel polyolefin casters, 2 with brakes
Injection molded polyethyleneShelves are 2-3/4 deepMolded handleFour swivel polyolefin casters, 2 with brakes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN VERITY Stainless Steel Cooking Grate, PK2 (Z-215070)
- ROBOT COUPE Lid (29341)
- UNIVEX Safety Ring Assembly (1024430A)
- SOUTHERN PRIDE Main Power Switch Complete (441035)
- LUXOR/H. WILSON Tray-Shelf Carts - 32inWx24inD Shelf - 38-1/2inH - Black (TC11-B)
- PROLUXE Dough Cart With Tubs (DC96)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- LAKESIDE Duo-Therm 2 Stack Plate/Pellet Dispenser (7500)
- LAKESIDE Stainless Steel 3 Shelf Guard Rail Cart; 500 lb Capacity, 18"x27" (526)
- INTERNATIONAL CONCEPTS Microwave Cart, Cinnamon/Espresso (WC58-185)
- BORAAM Boraam 50658 Holland Kitchen Cart with Stainless Steel Top - Gray (50658)
- Luxor/H. Wilson Food Service Carts