Shop All Dry Erase Boards
Luxor
Wall-mounted Whiteboards, 72" x 40"
Mfr # WB7240W
Zoro # G7438046
original price:
$190.99
14% off
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$162.99
Free 30-Day Returns
Key Features
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # WB7240W
- Zoro # G7438046
- UPC # 847210028253
- Country of Origin China
- Category Dry Erase Boards
Details
Item | Wall-mounted Whiteboards,72" x 40" |
Board Color | White |
Description
Wall-mounted Whiteboards,72" x 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- LORELL Letter/Legal Plastic File Box, PK2 (68925BD)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- MONOFLO Plastic Folding Bulk Shipping Container, 32x30x34, 1800 lb. Capacity (BC3230-34)
- LUXOR Magnetic Glass Dry Erase Board, White (WGB4836M)
- LUXOR Glass Dry Erase Board, Magnetic Reversible (MMGB4836)
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- LUXOR 40"x60" Magnetic Glass Whiteboard (WGB6040M)
- LUXOR 36"W x 48"H Double-Sided Magnetic Whiteboard (MB3648WW)
- LUXOR Wall-Mount Music Whiteboard, 72"W x 48"H (WB7248M)
- LUXOR Wall-mounted Whiteboards, 48" x 36" (WB4836W)
- Luxor Dry Erase Boards