Shop All Utility Carts
Luxor
Utility Cart, Five Flat Shelf, Injection Molded Thermoplastic Resin, 5 Shelves, 300 lb
Mfr # BC55-B
Zoro # G7437696
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 24"
- Overall Width 18"
- Material Injection Molded Thermoplastic Resin
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # BC55-B
- Zoro # G7437696
- UPC # 812552018767
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 48" |
Overall Length | 24" |
Overall Width | 18" |
Details
Material | Injection Molded Thermoplastic Resin |
Color | Black |
Load Capacity | 300 lb |
Item | Utility Cart,Five Flat Shelf |
Wheel Type | 4" Heavy-Duty Casters |
Number of Shelves | 5 |
Non-Marking | Yes |
Utility Cart Item | Five Flat-Shelf Structural Foam Plastic Cart |
Utility Cart Shelf Style | Lipped |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Electrical Included | No |
Description
Tuffy Utility Cart,w/Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH BLACK (VDKR-5-BK)
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111GY)
- LUXOR Utility Cart, Four Flat Shelf, Injection Molded Thermoplastic Resin, 4 Shelves, 300 lb (BC45-B)
- LUXOR 3-SHELF UTILITY CART (HE34-RD)
- LUXOR Adjustable-Height Steel Utility Cart - Red (UCMT1-RD)
- LUXOR Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (TC121-B)
- LUXOR Adjustable-Height Steel Utility Cart - Pullout Keyboard Tray, Drop Leaf, Black (UCMT1KBDL)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- Luxor Utility & Storage Carts