Shop All Utility Carts
Luxor
Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves
Mfr # TC221-B
Zoro # G7441948
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37-1/2"
- Overall Length 32"
- Overall Width 24"
- Material High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # TC221-B
- Zoro # G7441948
- UPC # 847210015352
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37-1/2" |
Overall Length | 32" |
Overall Width | 24" |
Details
Material | High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) |
Color | Black |
Load Capacity | 400 lb |
Item | Tub Cart,(3) Shelves,L |
Wheel Type | 4" Heavy-Duty Casters |
Number of Shelves | 3 |
Utility Cart Item | Large Flat Top/Middle and Tub Bottom Shelf Cart |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Utility Cart Shelf Style | Lipped |
Description
Tub Cart,(3) Shelves,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in., 250 ft., 7 x 19, SS (33RG93)
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH100-10-G)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- LUXOR Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC21-B)
- LUXOR Plastic Utility Tub Cart, Three Shelf, 24 (SEC111-B)
- LUXOR Mechanic's Three-Shelf Cart (MC-3)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 500 lb. (EC112HD-B)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves, 400 lb (LP40E-B)
- LUXOR Flat Top and Tub Middle/Bottom Shelf Cart, 24" X 18" (STC211-G)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- Luxor Utility & Storage Carts