Shop All Utility Carts
Luxor
Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves
Mfr # TC121-B
Zoro # G7455631
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Length 32"
- Overall Width 24"
- Material High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # TC121-B
- Zoro # G7455631
- UPC # 847210007388
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36-1/2" |
Overall Length | 32" |
Overall Width | 24" |
Details
Material | High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) |
Load Capacity | 400 lb |
Item | Tub Cart,(3) Shelves,L |
Wheel Type | 4" Heavy-Duty Pneumatic Casters |
Number of Shelves | 3 |
Caster Type | (4) Casters, (2) with Locking Brake |
Description
Tub Cart,(3) Shelves,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (32585)
- GPS - GENERIC PARTS SERVICE Control Head For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524182434)
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 4 bu. Cap. (1881749)
- LUXOR 24" x 18" Plastic Utility Tub Cart- Two Shelf Black (SEC11-B)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- LUXOR Plastic Utility Cart, 2-Shelf (LUXTC11)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111-B)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BLA)
- Luxor Utility Carts