Shop All Sheets and Pillow Cases
Luxor Treasures
Luxor Treasures-Executive 3000 MF3000TWSH 5LSGSG Executive 3000 Series Twin Sheet Set; 5-Lines Embroidery - Sage
Mfr # MF3000TWSH 5LSGSG
Zoro # G803870913
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor Treasures
- MFR # MF3000TWSH 5LSGSG
- Zoro # G803870913
- UPC # 855031146063
- Country of Origin China
- Category Sheets and Pillow Cases
Description
The new Executive Series features updated highest quality 100% microfiber sheets and pillowcases. The microfibers are 100 times thinner than a strand of hair making the weave impenetrable to allergens and dust mites. This set features pillowcases with 5 embroidered lines on the border. These sheets and pillowcases are comfortable as well as durable.
Features- 3000 Wrinkle Resistant
- Pattern & Style - is Solid with 5-Line Embroidery
- Fully elasticized fitted sheet
- Care instructions - Machine washable.
- Size - Twin
- One Flat Sheet - 66 x 96 in.
- One Fitted Sheet - 38 x 75 in.
- One Pillowcase - 20 x 30 in.
- Color - Sage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22657)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- FLASH FURNITURE Computer Desk, 31-1/2" D X 63" W X 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- HOTEL PENINSULA Wrinkle Resistant Solid Sheet Set, Chocolate, Queen (670222)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- MADISON PARK Pima Cotton 600TC Sheet Set, Gold - Queen (SHET20-510)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- SWIFFER REFILL SHEETS 17 DRY, 6PK (3700037109)
- INK PLUS IVY KIDS Cotton Quilted Euro Sham With Embroidery - Taupe (II11-229)
- Luxor Treasures Sheets and Pillow Cases