Shop All Sheets and Pillow Cases
Luxor Treasures
Luxor Treasures-Executive 3000 MF3000QNBS 2LIV Executive 3000 Series Queen Bed Skirt; 2 Line Embroidery - Ivory
Mfr # MF3000QNBS 2LIV
Zoro # G003933760
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor Treasures
- MFR # MF3000QNBS 2LIV
- Zoro # G003933760
- UPC # 855031136057
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Features
- Drift off to sleep with these embroidered wrinkle resistant bed skirt from Luxor Treasures
- 3000 Series Wrinkle Resistant
- Wrinkle Resistant
- 100% Polyester Microfiber
- Pattern & Style - is Solid with 2-Line Embroidery
- Bed skirt has a 15 in. drop
- Care instructions - Machine washable.
- Size - Queen
- Bed skirt - 60 x 80 in.
- Color - Ivory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- SUITE REST Escapedecorative Top Sheet Qn 93X110 Whi (CHS-TS-93110)
- MADISON PARK King Size Cotton Sheet Set, Grey (MP20-5391)
- LULWORTH T180 FITTED Bed Sheets FULL , 6PK (T180-548012)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, King (021279)
- Luxor Treasures Sheets and Pillow Cases