Shop All Sheets and Pillow Cases
Luxor Treasures
Luxor Treasures-Executive 3000 MF3000KGSH CLAQ Executive 3000 Series King Sheet Set; Clouds Embroidery - Aqua
Mfr # MF3000KGSH CLAQ
Zoro # G903908028
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor Treasures
- MFR # MF3000KGSH CLAQ
- Zoro # G903908028
- UPC # 855031137832
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Drift off to sleep with these embroidered wrinkle resistant sheets from Impressions. Each sheet set comes in a wonderful decorative gift box that will make you or anyone in your life happy.
Features- Wrinkle Resistant
- 100% Polyester Microfiber
- Pattern & Style - is Solid with Cloud Embroidery
- Fully elasticated fitted sheet fits up to 18 in.
- Fitted sheet pocket depth - 15 in. fits up to 18 in.
- Care instructions - Machine washable.
- Size - King
- Flat Sheet - 108 x 102 in.
- Fitted Sheet - 78 x 80 in.
- Pillowcases - 20 x 40 in.
- Color - Aqua
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Electric Adjustable Table, 24 in D X 36 in W X Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Trucks, Emergency Kits, Navy (575996QOV)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set Queen-Grey (650QNSH SLGR)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - King - Emerald (1300KGEMR)
- REGISTRY PILLOW PROTECTOR QUEEN (AHR0901110-180T-PP F-3)
- 4D CONCEPTS 4D Concepts 980520 Alex Kitchen Island Cart (980520)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- DISC-O-BED Sheet Set, for Cot Topper, White (59701-SHEETSET)
- Luxor Treasures Sheets and Pillow Cases