Shop All Sheets and Pillow Cases
Luxor Treasures
Luxor Treasures-Executive 3000 MF3000FLSH 2LPK Executive 3000 Series Full Sheet Set; 2 Line Embroidery - Pink
Mfr # MF3000FLSH 2LPK
Zoro # G303907935
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor Treasures
- MFR # MF3000FLSH 2LPK
- Zoro # G303907935
- UPC # 855031135241
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Drift off to sleep with these embroidered wrinkle resistant sheets from Impressions. Each sheet set comes in a wonderful decorative gift box that will make you or anyone in your life happy.
- 3000 Series Wrinkle Resistant
- 100% Polyester Microfiber
- Pattern & Style - is Solid with 2-Line Embroidery
- Fully elasticated fitted sheet fits up to 18 in.
- Fitted sheet pocket depth - 15 in. fits up to 18 in.
- Care instructions - Machine washable
- Size - Full
- Flat Sheet - 81 x 96 in.
- Fitted Sheet - 54 x 75 in.
- Pillowcases - 20 x 30 in.
- Color - Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- MADISON PARK Shee Set with 3M Microcell - Blush, Queen Size (MP20-4391)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- LOGO BRANDS Dallas Cowboys Status Bed In A Bag Full (609-BNBF-B1)
- MARTEX Pillowcase, Queen, White, 44" W, 40" L, PK12 (1A38073)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, Twin (021277)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - Full - Cream (1831-FL-CRE)
- Luxor Treasures Sheets and Pillow Cases