Shop All Utility Carts
Luxor
Steel Utility Cart, 3 Shelves
Mfr # AVJ42XL
Zoro # G7450226
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 32 in
- Overall Width 20 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # AVJ42XL
- Zoro # G7450226
- UPC # 847210025146
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 42 in |
Overall Length | 32 in |
Overall Width | 20 in |
Shelf Width | 20 in |
Shelf Length | 32 in |
Top Shelf Height | 42 in |
Compartment Length | 32 in |
Shelf LxW | 32 in x 20 in |
Bottom Shelf Lip Height | 1/4 in |
Compartment Width | 20 in |
Caster Wheel Dia. | 4 in |
Adjustable Height Range | 24 in to 42 in |
Top Shelf Lip Height | 1/4 in |
Caster Wheel Width | 1 in |
Caster Mounting Height | 4 3/4 in |
Overall LxWxH | 32x20x24-42 in |
Caster Stem Diameter | 1/2 in |
Writing Shelf LxW | 32 in x 20 in |
Description
Utility Cart, Load Capacity 300 lb, Steel Material, 14 ga, 20 ga Gauge, Powder Coated Finish, Black Color, Overall Length 32 in, Overall Width 20 in, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Shelves 19 1/2 in, Shelf Length 32 in, Shelf Width 20 in, Adjustable Increments 2 in, Standards CSA Listed, GSA compliant, UL Listed, Includes Safety Mat for Top Shelf, Distance Between Middle and Bottom Shelf 16 in, Distance Between Top and Middle Shelf 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 4000 lb., 62 In L (13X501)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-3E)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- LUXOR Black EC12 18x32 Cart 1 Tub/ 1 Flat Shelf (EC12-B)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Tub Cart, (3) Shelves, L, 3 Shelves (TC122-B)
- LUXOR Mechanics ThreeShelf Cart (LUXMC-3)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34RS)
- LUXOR Tuffy Utility Cart with Three Shelves in Blue, 32" (WT34BU-B)
- LUXOR Mechanic's Three-Shelf Cart (MC-3)
- TOTALTURF Flat Shelf Utility Cart- 2-Shelf- 500lbs- 26 x 44 x 33-1/3- Black (TO41287)
- Luxor Utility & Storage Carts