Shop All Desks
Luxor
Standing Desk, 23-1/2" D X 32" W X 5-3/4" to 15-3/4" H, White Oak
Mfr # CVTR PRO-WO
Zoro # G2418287
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 32"
- Overall Depth 23-1/2"
- Overall Height 5-3/4" to 15-3/4"
- Color White Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 32" |
Overall Depth | 23-1/2" |
Overall Height | 5-3/4" to 15-3/4" |
Width | 32" |
Details
Type | Standing Desk |
Item | Desk Converter,Standing,Level Up 32 Pro |
Color | White Oak |
Material | Medium Density Fiberboard with PVC |
Frame Material | Steel |
Product Type | Two-Tier Pneumatic Standing Desk Converter |
Description
Desk Converter,Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE HERCULES Series Double Braced Beige Vinyl Folding Chair (2-HA-F003D-BGE-GG)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- LUXOR 48" Crank Adjustable Stand Up Desk (STANDCF48-BK/DW)
- LUXOR 16.25 D X 15 W X 16.25 H, black, powder coated steel w/MDF (DTWS003)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- LUXOR Dual-Motor Electric Stand Up Desk, 3-Stage, 60" (STANDE-60-BK/DW)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-6307)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- Luxor Desks