Shop All Service Carts
Luxor
Stainless Steel Cart with Three Shelves, 37"H
Mfr # L100S3
Zoro # G0945413
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 16 in
- Overall Width 26 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # L100S3
- Zoro # G0945413
- UPC # 812552012284
- Country of Origin China
- Category Service Carts
Dimensions
Overall Height | 35 in |
Overall Length | 16 in |
Overall Width | 26 in |
Details
Material | Stainless Steel |
Color | Silver |
Load Capacity | 200 lbs |
Item | Stainless Steel Cart,w/Three Shelves |
Number of Shelves | 3 |
Assembled/Unassembled | Unassembled |
Description
Stainless Steel Cart,w/Three Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Equipment Tool bucket, Accessory (15044-002)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 1000 lb. (4DU77)
- STANLEY 31 in EPDM Tarp Strap, 10PK (S300431)
- DAYTON Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (35XF59)
- LUXOR Large Coffee Cart - Cabinet (HE40C-B)
- LUXOR XLC Maintenance Cart with Cabinet (XLC11C1)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 48L x 30W x 31H (752259)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL2436BRK)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 31H (752257)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- Luxor Utility & Storage Carts