Shop All Storage Bins
Luxor
Stackable Storage Bins - 8 Small
Mfr # MBS-BIN-8S
Zoro # G9308479
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MBS-BIN-8S
- Zoro # G9308479
- UPC # 847210036166
- Country of Origin China
- Category Storage Bins
Details
Item | Stackable Storage Bin |
Description
Luxor MBS-BIN-8S - Stackable Storage Bins ( 8 Small )
If you're looking for simple, high-quality storage containers, look no further than Luxor Stackable Storage Bins. They're strong, stackable and easy to clean. The durable polypropylene bins hold up to 20 lbs. each and include a ticket slot to display standard labels.
FEATURES:
3"-deep tub
Store and organize various materials
Neatly stack on top of one another
Polypropylene construction is long lasting and easy to clean
Each bin holds up to 20 lbs.
Handle includes ticket insert for standard labels
Fits Luxor Mobile Bin Systems
DIMENSIONS:
Small Bins: 12.25"W x 16.75"D x 3"H
If you're looking for simple, high-quality storage containers, look no further than Luxor Stackable Storage Bins. They're strong, stackable and easy to clean. The durable polypropylene bins hold up to 20 lbs. each and include a ticket slot to display standard labels.
FEATURES:
3"-deep tub
Store and organize various materials
Neatly stack on top of one another
Polypropylene construction is long lasting and easy to clean
Each bin holds up to 20 lbs.
Handle includes ticket insert for standard labels
Fits Luxor Mobile Bin Systems
DIMENSIONS:
Small Bins: 12.25"W x 16.75"D x 3"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (QUS220RD)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- LUXOR Hang & Stack Storage Bin, 4 PK (MBS-BIN-4L-CL)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Polypropylene, 14 in H, Red (QUS275MOBRD)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Yellow (QUS241YL)
- BACK2BASICS Akrobins Storage Bins, 7 x 8.3 x 14.8 in. (BA2655781)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Red (269686RD)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Blue (PB1816-11 Blue)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Black (QSB109BR)
- Luxor Storage Bins