Shop All Training & Computer Tables
Luxor
Square Pneumatic Adj. Table, 36" H, Square, 36" X White
Mfr # LX-PNADJ-36SQ
Zoro # G5408790
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Height 25.2" to 40" (with Glides), 27.6" to 42.4" (with Casters)
- Tabletop Color White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # LX-PNADJ-36SQ
- Zoro # G5408790
- UPC # 847210037286
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 36" |
Height | 25.2" to 40" (with Glides), 27.6" to 42.4" (with Casters) |
Depth | 36" |
Details
Item | Pneumatic Adj. Table,36" H,Square |
Shape | Square |
Tabletop Color | White |
Color | White |
Includes | Choice of Leveling Glides and Casters |
Type | Pneumatic Height Adjustable Cafe Table |
Material | MDF with Polyurethane Paint on Top and UV Painting on Back; Steel (Legs) |
Description
Pneumatic Adj. Table,36 In. H,Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- VERSA PRODUCTS Enclosed Classroom Desk, 30" D, 60" W, 29" to 31" H, Gray, Laminated Wood (VT1096030-01-02)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, Charcoal (B2241292)
- REGENCY Regency Kobe 60 x 30 in. Flip-Top Training Nesting Table- Ash Grey (MKFT6030AG)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- Luxor Office & School Tables