Shop All Media Stands & Carts
Luxor
Shelf Cart with Cabinet 400 lb. Capacity, 24"L x 18"W x 42"H
Mfr # LP42CLE-B
Zoro # G7450339
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300 lbs
- Locking Mechanism 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
- Overall Height 42"
- Material Steel / Plastic
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # LP42CLE-B
- Zoro # G7450339
- UPC # 812552014622
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 42" |
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Length | 24" |
Shelf Length | 19-1/2" |
Shelf Width | 15-3/4" |
Length | 42 in |
Lip height | 0.25" retaining lip borders flat shelves |
Cord length | 15 ft |
Description
Cart,(3)Shelf w/Cabinet, Pullout Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- LUXOR Luxor Extra Large Adj Height Steel AV Cart w/ Cabinet, 3 Shelves, Blk, Electric, 24" to 42"H (AVJ42XLC)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL)
- LUXOR Vertical, (16)Unit, Charging Box (LLTMWV16-G)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- Luxor Media Stands & Carts