Shop All Utility Carts
Luxor
Shelf Cart, Molded Plastic (Shelf)/20 ga. Steel (Cabinet), 3 Shelves, 400 lb
Mfr # LP54CE-B
Zoro # G7450689
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54-1/4"
- Overall Length 32"
- Overall Width 24"
- Material Molded Plastic (Shelf)/20 ga. Steel (Cabinet)
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # LP54CE-B
- Zoro # G7450689
- UPC # 812552019597
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 54-1/4" |
Overall Length | 32" |
Overall Width | 24" |
Details
Material | Molded Plastic (Shelf)/20 ga. Steel (Cabinet) |
Load Capacity | 400 lb |
Item | Shelf Cart |
Wheel Type | 4" Heavy-Duty Casters |
Number of Shelves | 3 |
Electrical Included | Yes |
Non-Marking | Yes |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
Cart 3 Shelf w/Cabinet,54-1/4 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- SHUTER Mobile Parts Cart, FO304 1, Sided 24 Bins (1010548)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-L1 (RBMD4501-L1)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- LUXOR 24" x 18" Plastic Utility Tub Cart- Two Shelf Black (SEC11-B)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- LUXOR Utility Cart, 3 Shelves, 33" (HE33-G)
- LUXOR Plastic Utility Tub Cart, Three Shelf, 24 (SEC111-B)
- LUXOR Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC21-B)
- LUXOR EC11 Industrial Cart Flat Top (EC21-NDUST-B)
- Luxor Utility & Storage Carts