Shop All Utility Carts
Luxor
Shelf Cart, Molded Plastic (Shelf), 3 Shelves
Mfr # LP54E-B
Zoro # G7450637
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic (Shelf)
- Color Black
- Number of Shelves 3
- Caster Type (2) Swivel, (2) Swivel with Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # LP54E-B
- Zoro # G7450637
- UPC # 812552013335
- Country of Origin United States
- Category Utility Carts
Details
Material | Molded Plastic (Shelf) |
Color | Black |
Item | Shelf Cart |
Number of Shelves | 3 |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
Cart,(3)Shelf,54-1/4 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550401)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E30B4C1P6)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk (20TM42)
- LUXOR Cart, 1 Tub n 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC12-B)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- LUXOR Polypropylene (Shelf)/Aluminum (Upright) Serving Cart, (3) Shelves, 3 Shelves, 200 lb (SC12-G)
- LUXOR 42inH 3-Shelf Utility Cart - Black (UCPL1)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- Luxor Utility Carts