Shop All Utility Carts
Luxor
Shelf Cart, Molded Plastic (Shelf), 20 ga. Steel (Cabinet), 3 Shelves, 400 lb.
Mfr # LP40CE-B
Zoro # G7437118
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40-1/4"
- Overall Length 32"
- Overall Width 24"
- Material Molded Plastic (Shelf), 20 ga. Steel (Cabinet)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # LP40CE-B
- Zoro # G7437118
- UPC # 812552019559
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40-1/4" |
Overall Length | 32" |
Overall Width | 24" |
Details
Material | Molded Plastic (Shelf), 20 ga. Steel (Cabinet) |
Color | Black |
Load Capacity | 400 lb. |
Item | Shelf Cart |
Wheel Type | 4" Ball Bearing Casters |
Number of Shelves | 3 |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Electrical Included | Yes |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | AV Cart - 3 Large Shelves, Electric |
Finish | Powder Coated (Cabinet) |
Product Type | Cart,(3) Shelf Presentation,w/Cabinet |
Description
Cart,(3) Shelf Presentation,w/Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 2000lb (6R27FH)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE1801TTX3)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- LUXOR Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (TC121-B)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves, 400 lb (LP40E-B)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black (EC11-B)
- LUXOR Plastic Utility Cart, 2-Shelf (LUXTC11)
- TECHNIBILT Wire Utility Cart, 3-Shelf, 18x36x40 (RD383CH)
- Luxor Utility Carts