Shop All Utility Carts
Luxor
Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb
Mfr # SC13-B
Zoro # G7437206
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37-1/4"
- Overall Length 40-1/2"
- Overall Width 19-3/4"
- Material Polypropylene (Shelf)/Aluminum (Upright)
- Color Black (Shelf)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # SC13-B
- Zoro # G7437206
- UPC # 847210028079
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 37-1/4" |
Overall Length | 40-1/2" |
Overall Width | 19-3/4" |
Details
Material | Polypropylene (Shelf)/Aluminum (Upright) |
Color | Black (Shelf) |
Load Capacity | 300 lb |
Item | Serving Cart,(3) Shelf,L |
Wheel Type | 4" PVC |
Number of Shelves | 3 |
Utility Cart Item | Serving Cart |
Caster Type | (4) Swivel |
Utility Cart Shelf Style | Lipped |
Description
Serving Cart,(3) Shelf,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/16 in. x 200 ft. White Smooth Braid Nylon Rope (448860)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 7/8 In (3340005167)
- GLOBAL INDUSTRIAL 31L Rubber Corner Guard 90, Medium Duty (708113)
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- LUXOR 3-SHELF UTILITY CART (HE34-RD)
- LUXOR Tub Cart with Three Shelves, 24" x 18" (BKSTC111GY)
- LUXOR File Cart with Locking Cabinet and Storage Bins (UCWS003)
- LUXOR Adjustable-Height Steel Utility Cart - Red (UCMT1-RD)
- GLOBAL INDUSTRIAL Large Deluxe 2 Shelf Plastic Cart, 5 Rubber Casters, 46L x 25W x 33H (242081)
- Luxor Utility & Storage Carts