Shop All Utility Carts
Luxor
Serving Cart, (3) Shelf, L, Polypropylene (Shelf), Aluminum (Upright), 3 Shelves, 300 lb.
Mfr # SC13-G
Zoro # G7437389
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37-1/4"
- Overall Length 40-1/2"
- Overall Width 19-3/4"
- Material Polypropylene (Shelf), Aluminum (Upright)
- Color Gray (Shelf)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # SC13-G
- Zoro # G7437389
- UPC # 847210028086
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 37-1/4" |
Overall Length | 40-1/2" |
Overall Width | 19-3/4" |
Details
Material | Polypropylene (Shelf), Aluminum (Upright) |
Color | Gray (Shelf) |
Load Capacity | 300 lb. |
Item | Serving Cart,(3) Shelf,L |
Wheel Type | 4" PVC |
Number of Shelves | 3 |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | Serving Cart |
Caster Type | (4) Swivel |
Description
Serving Cart,(3) Shelf,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E10B3C1P6)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 275 lb. (3A746)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8D3C1P6)
- PEGASUS Caster, Swivl Plate, Red Urethane, 300 lb. (P12S-URP040K-12)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- LUXOR 42inH 3-Shelf Utility Cart - Black (UCPL1)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC22HD-B)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- LUXOR Stainless Steel, (3) Shelf Cart (ST-3)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (GL-2436-6PY)
- Luxor Utility & Storage Carts