Shop All Dry Erase Boards
Luxor
Reversible Magnetic Mobile 96x40 Whiteboard/ Whiteboard
Mfr # MB9640WW
Zoro # G9308670
product price: $438.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MB9640WW
- Zoro # G9308670
- UPC # 847210035411
- Country of Origin China
- Category Dry Erase Boards
Description
Luxor Reversible Magnetic Mobile 96x40 Whiteboard/ Whiteboard
Built for brainstorming, teaching or organizing ideas and information, a Luxor magnetic dry erase board doubles the writing space and delivers the durable mobility needed for dynamic workspaces. A slender-yet-sturdy steel frame provides a professional appearance and rolling casters make it easy move around a room. To flip the board, simply loosen the side knobs and disengage the spring-loaded locking clip. Need to display charts, papers or photos? Use the magnetic surface as a bulletin board. Look no further for a high-quality, affordable mobile marker board.
FEATURES:
Economically priced without compromising quality
Easily flip the reversible board for twice the writing area
Painted steel surface resists ghosting and provides excellent erasability
Magnetic surfaces allow users to display papers or posters
1" aluminum frame gives professional and clean appearance
Great mobility with four casters, two with locking brakes
Full-length marker/eraser tray provides ample room for board materials
DIMENSIONS:
Overall: 99"W x 23"D x 69"H
Board: 96"W x 40"H
Built for brainstorming, teaching or organizing ideas and information, a Luxor magnetic dry erase board doubles the writing space and delivers the durable mobility needed for dynamic workspaces. A slender-yet-sturdy steel frame provides a professional appearance and rolling casters make it easy move around a room. To flip the board, simply loosen the side knobs and disengage the spring-loaded locking clip. Need to display charts, papers or photos? Use the magnetic surface as a bulletin board. Look no further for a high-quality, affordable mobile marker board.
FEATURES:
Economically priced without compromising quality
Easily flip the reversible board for twice the writing area
Painted steel surface resists ghosting and provides excellent erasability
Magnetic surfaces allow users to display papers or posters
1" aluminum frame gives professional and clean appearance
Great mobility with four casters, two with locking brakes
Full-length marker/eraser tray provides ample room for board materials
DIMENSIONS:
Overall: 99"W x 23"D x 69"H
Board: 96"W x 40"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (101037244)
- LUXOR Wall-mounted Whiteboards, 96" x 40" (WB9640W)
- LUXOR 40"x72" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB7240WW)
- LUXOR Double-Sided Magnetic Whiteboard, 72"W x 48"H (MB7248WW)
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- LUXOR 48x36 Reversible Magnetic Whiteboard/ Whiteboard (MB4836WW)
- LUXOR Wall-Mounted whiteboards 48" x 36" (WB4836W)
- LUXOR Mobile Magnetic Double-Sided Ghost Grid Whiteboard, 48” x 36” (MB4836LB)
- Luxor Dry Erase Boards