Shop All Folding & Event Tables
Luxor
Rectangle FlipTop Table, 71" W, 30" to 45-1/4" H, Gray
Mfr # STAND-NESTC-72
Zoro # G2418418
product price: $559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 71"
- Height 30" to 45-1/4"
- Tabletop Color Gray
- Depth 23.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # STAND-NESTC-72
- Zoro # G2418418
- UPC # 847210036449
- Country of Origin Taiwan, Province of China
- Category Folding & Event Tables
Dimensions
Width | 71" |
Height | 30" to 45-1/4" |
Depth | 23.6" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Color | Gray |
Material | Particle board with Melamine Top, PVC Edge Banding (Table); Steel (Legs) |
Type | Adjustable Flip-Top Table with Crank Handle |
Color | Gray |
Accessory Type | Flip Top Table,Adjustable,Crank Handle |
Description
Flip Top Table,Adjustable,Crank Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-6W-R6)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- REGENCY Post Leg Table Bases, 4.5 W, 4.5 L, 28 H, Metal Top (MTBF28BK)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Seminar Table, 18" x 60", White (BT1860)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- CORRELL Rectangle Commerical Adjustable Height Folding Utility Table, 30" W, 60" L, 22" to 32" H, Walnut (CFA3060M-01)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 96", 30" W, 96" L (65533)
- Luxor Folding & Event Tables