Shop All Room Dividers
Luxor
Reclaim Acoustic Work Pod 4 Panels
Mfr # RCLMWP4
Zoro # G204965461
product price: $1,263.99
/ea
Sold in multiples of 2 for $2,527.98
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,527.98
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 54.5"
- Width 73"Â
- Material Fabric: 100% PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # RCLMWP4
- Zoro # G204965461
- UPC # 847210062493
- Country of Origin China
- Category Room Dividers
Dimensions
Height | 54.5" |
Width | 73"Â |
Details
Color | Light Gray |
Material | Fabric: 100% PET |
Description
Using the same proven materials as our top-selling RECLAIM line of sound dampening room and desk dividers, these freestanding office pods mitigate noise and visual distractions to create appealing spaces for “heads down” task-focused work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- LORELL Soho High-back Leather Chair (81801)
- LORELL Adjustable Height Footrest, 6.50", Black (LLR12818)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK25 (CTB 20B)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZMG)
- LUXOR Modular Room Divider Wall System - 70in. x 70in. Starter Wall - Silver Frame, Whiteboard (MW-7070-FWCG)
- LUXOR Modular Room Divider Wall System (MW-5348-XFCG)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Starter Wall - Wide Paneling (MW-5348-FWCGWB)
- LUXOR Modular Room Divider Wall System (MW-5370-XFCG)
- LUXOR Modular Room Divider Wall System (MW-7048-XFCG)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Black (HKDL605-DX)
- Luxor Room Dividers