Shop All Room Dividers
Luxor
Reclaim Acoustic Work Pod 3 Panels
Mfr # RCLMWP3
Zoro # G304965460
product price: $983.99
/ea
Sold in multiples of 2 for $1,967.98
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,967.98
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Fabric: 100% PET
- Height 54.5"
- Width 73"Â
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # RCLMWP3
- Zoro # G304965460
- UPC # 847210062509
- Country of Origin China
- Category Room Dividers
Dimensions
Height | 54.5" |
Width | 73"Â |
Details
Color | Light Gray |
Material | Fabric: 100% PET |
Description
Using the same proven materials as our top-selling RECLAIM line of sound dampening room and desk dividers, these freestanding office pods mitigate noise and visual distractions to create appealing spaces for “heads down” task-focused work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- PROMOUNTS Mobile TV Cart with Tilt Mount for TVs 32 in. - 72 in. Up to 110 lbs (AFCS6402-02)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Starter Wall (MW-5370-FCGB)
- LUXOR Modular Room Divider Wall System (MW-5370-FCG)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZMG)
- LUXOR Modular Room Divider Wall System (MW-5348-XFCG)
- LUXOR Modular Room Divider Wall System (MW-7048-FCG)
- LUXOR Reclaim 60x24 Desk Screen in S (RCLM6024SG)
- HON Versé T-Base Foot Connecting Hardware, Gray (HBV-TBASE.Q)
- Luxor Room Dividers