Shop All Utility Carts
Luxor
Polypropylene (Shelf)/Aluminum (Upright) Serving Cart, (3) Shelves, 3 Shelves, 200 lb
Mfr # SC12-G
Zoro # G7437416
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-3/4"
- Overall Length 33-1/2"
- Overall Width 16-3/4"
- Material Polypropylene (Shelf)/Aluminum (Upright)
- Color Gray (Shelf)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # SC12-G
- Zoro # G7437416
- UPC # 847210028062
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 36-3/4" |
Overall Length | 33-1/2" |
Overall Width | 16-3/4" |
Shelf Width | 16-1/4" |
Shelf Length | 26 in |
Details
Material | Polypropylene (Shelf)/Aluminum (Upright) |
Color | Gray (Shelf) |
Load Capacity | 200 lb |
Item | Serving Cart,(3) Shelves |
Wheel Type | 4" PVC |
Number of Shelves | 3 |
Caster Type | (4) Casters |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | Serving Cart |
Description
Serving Cart,(3) Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- WARN INDUSTRIES Warn® 4000 DC Powered 4000 Lb. Cap. 12V Trailer Loading Utility Winch 94000 (94000)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D2)
- HAMILTON V Groove Wheel, 8X3 1-1/4Rb (W-830-FVH-1-1/4)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- LUXOR Mechanic's Three-Shelf Cart (MC-3)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black (EC11-B)
- LUXOR Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC21-B)
- LUXOR Cart, (3) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC222HD-B)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- Luxor Utility Carts