Shop All Classroom Furniture
Luxor
Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk
Mfr # STUDENT-P-TILT
Zoro # G002677832
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 34.5 Lbs
- Material Base Material Powder-coated steel Column Material Powder-coated aluminum Desktop Material MDF with PVC edging
- Width 27.5"
- Capacity 35 Lbs.
- Height 29.25"-43.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # STUDENT-P-TILT
- Zoro # G002677832
- UPC # 847210061151
- Country of Origin Taiwan, Province of China
- Category Classroom Furniture
Dimensions
Width | 27.5" |
Height | 29.25"-43.5" |
Length | 21.5" |
Details
Weight | 34.5 Lbs |
Material | Base Material Powder-coated steel Column Material Powder-coated aluminum Desktop Material MDF with PVC edging |
Capacity | 35 Lbs. |
Color | Gray |
Description
Today's student desks must be flexible and adaptive to changing classroom environments. Specifically, they must provide safe distancing, accommodate sitting and standing, promote healthy movement, allow for fast reconfiguration of seating arrangements, and easily stow away when not in use.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Aadjustable, Height Lectern (LX9128)
- FASTCAP Fastcap Fcfewp 1516 250Hm .94 In. X 250Ft. Fast Edge Pvc Finished - Hardrock Maple (FCFEWP 1516 250HM)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 12 small bins (MBS-STR-21-12S)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- LUXOR Modular Classroom Storage Cabinet - 3 side-by-side modules with 18 small bins (MBS-STR-31-18S)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- LUXOR Modular Teacher Desk (DTTB002)
- CARSON DELLOSA Chairback Buddy™ Pocket Chart, Blue/Red, PK2 (158035)
- Luxor Classroom Furniture