Shop All Utility Carts
Luxor
Molded Plastic (Shelf) Cart, (3) Shelf with Pull Out Shelf, 3 Shelves, 400 lb.
Mfr # LP34LE-B
Zoro # G7437407
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34"
- Overall Length 24"
- Overall Width 18"
- Material Molded Plastic (Shelf)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # LP34LE-B
- Zoro # G7437407
- UPC # 812552016398
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34" |
Overall Length | 24" |
Overall Width | 18" |
Shelf Width | 15-3/4" |
Shelf Length | 19-1/2" |
Details
Material | Molded Plastic (Shelf) |
Color | Black |
Load Capacity | 400 lb. |
Item | Cart,(3) Shelf with Pull Out Shelf |
Wheel Type | 4" Ball Bearing Casters |
Number of Shelves | 3 |
Utility Cart Shelf Style | Lipped |
Non-Marking | Yes |
Electrical Included | No |
Utility Cart Item | AV Cart - 3 Shelves, Front Pullout |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
Tuffy Utility Cart,w/Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1801NX8)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 34-4404D-6 .125 in. x 200 Yard Number 4 Duck Cotton Shade Cord Spool (34-4404D-6)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Gray (HE34-G)
- LUXOR EC11 Industrial Cart Flat Top (EC21-NDUST-B)
- LUXOR Cart 18X24 3 Tier Black (STC111-B)
- LUXOR Plastic Utility Cart, 2-Shelf (LUXTC11)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- LUXOR 2-SHELF UTILITY CART (HE32-BU)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- Luxor Utility Carts