Shop All Room Dividers
Luxor
Modular Wall Room Divider System - Silver Frame - 70in. x 70in. Add-On Wall - Wide Paneling
Mfr # MW-7070-XWCGWG
Zoro # G110442919
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With MW-7070-FWCGWG
- Overall Depth 37 in
- Color Silver
- Overall Width 2.36 in
- Length 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # MW-7070-XWCGWG
- Zoro # G110442919
- Country of Origin Taiwan, Province of China
- Category Room Dividers
Dimensions
Overall Depth | 37 in |
Overall Width | 2.36 in |
Length | 1.97 in |
Details
For Use With | MW-7070-FWCGWG |
Color | Silver |
Material | Aluminum |
Features | PET panels are made with recycled, eco-friendly materials which Absorb 85% of ambient noise (NRC 0.85). They are tackable for posting notes and photos. It can be cleaned with up to 75% isopropyl alcohol. Frosted acrylic panels are having enhance privacy without blocking natural light and can be cleaned with a solution of mild soap and water. Magnetic whiteboard panels (select models) are great for collaboration and ideation. It is resistant to stains and marker residue and can be cleaned with a mild dish soap and a soft cloth. |
Panel Material | Recycled PET - Frosted Acrylic |
Panel | PET with wide paneling |
Wall Type | add-on wall |
Description
While open office and classroom spaces are great for collaboration and creativity, they can make completing focused, heads down assignments a challenge. Traditional cubicles and permanent walls may help, but they're often expensive, labor-intensive to install, and difficult to reconfigure as your organization's needs evolve. Luxor's Modular Room Divider Wall System offers an easy-to-assemble, adaptable, and economical alternative, empowering you to create productive, distraction-free work or learning spaces now, and in the future.
- •Each wall includes a mix of PET and frosted acrylic panels that can be arranged to best suit the workspace
PET panels:
- •Absorb 85% of ambient noise (NRC 0.85)
- •Are made from recycled, eco-friendly materials
- •Are tackable for posting of notes and photos
- •Overall dimensions: 68.25" W x 15.75" D x 70" H
- •Enhance privacy without blocking natural light
- •Can double as a whiteboard when used with water-soluble dry-erase markers
- •Can double as a whiteboard when used with water-soluble dry-erase markers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair (225-13107-ZORO)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- LUXOR Modular Room Divider Wall System (MW-5370-FCG)
- LUXOR Luxor RECLAIM Acoustic Room Dividers - 3 Pack - Slate Gray (RCLM7266ZSG)
- LUXOR Reclaim 60x24 Desk Screen in S (RCLM6024SG)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- LUXOR Modular Room Divider Wall System (MW-5370-XFCG)
- LUXOR Modular Room Divider Wall System (MW-5348-XFCG)
- HON Versé Office Panel, 60w x 72h, Gray (HBV-P7260.2310GRE.Q)
- Luxor Room Dividers