Shop All Classroom Furniture
Luxor
Modular Teacher Easel with Storage
Mfr # MBSRWSTN
Zoro # G308049708
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.5
- Color WHITE
- Weight 264 LBS
- Height 65.75
- Includes BINS, WHITEBOARD, PEGBOARDS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MBSRWSTN
- Zoro # G308049708
- UPC # 847210062516
- Country of Origin China
- Category Classroom Furniture
Dimensions
Length | 22.5 |
Height | 65.75 |
Width | 32 |
Details
Color | WHITE |
Weight | 264 LBS |
Includes | BINS, WHITEBOARD, PEGBOARDS |
Description
Luxor's Modular Teacher Easel with Storage is a versatile education tool that enhances student engagement while providing convenient storageHighlights of this combination chart stand and storage cart include a magnetic dryerase marker board that doubles as an easel The combination classroom easelwhiteboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- MITYLITE Table Cart, Upright (CRTRTUBLK2)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- LUXOR Modular Teacher Desk (DTTB002)
- PACON CORPORATION Pacon Corporation Pac1308 Mail Box - 15 Mail Slots Blue (PAC1308)
- Luxor Office & School Tables