Shop All Classroom Furniture
Luxor
Modular Teacher Desk
Mfr # DTTB002
Zoro # G208049709
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features height adjustability pegbord side panels
- Height 32
- Length 21
- Color white
- Weight 75.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # DTTB002
- Zoro # G208049709
- UPC # 847210062479
- Country of Origin Taiwan, Province of China
- Category Classroom Furniture
Dimensions
Height | 32 |
Length | 21 |
Width | 60.25 |
Details
Features | height adjustability pegbord side panels |
Color | white |
Weight | 75.6 |
Material | powder coated steel w/MDF |
Capacity | 220 lbs |
Includes | casters/ hardware |
Description
The teacher who stands in front of a chalkboard all day is a relic of the past Today's educators lead engaging handson activities where students learn by doing making and exploring the limits of their imaginations Recognizing how much instruction has evolved we created Luxor's Modular Teacher Desk to meet modern classroom needsDesigned primarily as a teacher table it
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- Luxor Classroom Furniture