Shop All Room Dividers
Luxor
Modular Room Divider Wall System
Mfr # MW-5370-XFCG
Zoro # G102753610
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With MW-5370-FCG
- Overall Depth 72 in
- Color Silver
- Overall Width 2 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # MW-5370-XFCG
- Zoro # G102753610
- UPC # 847210061236
- Country of Origin Taiwan, Province of China
- Category Room Dividers
Dimensions
Overall Depth | 72 in |
Overall Width | 2 in |
Length | 3 in |
Details
For Use With | MW-5370-FCG |
Color | Silver |
Material | Aluminum |
Panel Material | Recycled PET - Frosted Acrylic |
Features | PET panels are made with recycled, eco-friendly materials which Absorb 85% of ambient noise (NRC 0.85). They are tackable for posting notes and photos. It can be cleaned with up to 75% isopropyl alcohol. Frosted acrylic panels are having enhance privacy without blocking natural light and can be cleaned with a solution of mild soap and water. Magnetic whiteboard panels (select models) are great for collaboration and ideation. It is resistant to stains and marker residue and can be cleaned with a mild dish soap and a soft cloth. |
Panel | PET with frost acrylic |
Wall Type | add-on wall |
Description
Luxor's helps you establish healthy distances and promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET and semi-transparent frosted acrylic inner panels that you can arrange to optimize privacy, noise reduction, and natural light.
- •Each wall includes a mix of PET and frosted acrylic panels that can be arranged to best suit the workspace
PET panels:
- •Absorb 85% of ambient noise (NRC 0.85)
- •Are made from recycled, eco-friendly materials
- •Are tackable for posting of notes and photos
- •Overall dimensions: 51.25" W x 15.75" D x 70" H
- •Enhance privacy without blocking natural light
- •Can double as a whiteboard when used with water-soluble dry-erase markers
- •Can double as a whiteboard when used with water-soluble dry-erase markers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- LUXOR Modular Room Divider Wall System (MW-7070-FCG)
- LUXOR Modular Wall Room Divider System - Silver Frame - 53in. x 48in. Starter Wall - Wide Paneling (MW-5348-FWCGWG)
- LUXOR Modular Room Divider Wall System - 53in. x 48in. Add-On Wall - Silver Frame, Whiteboard (MW-5348-XWCG)
- LUXOR Reclaim 60x24 Desk Screen in S (RCLM6024SG)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Starter Wall - Wide Paneling (MW-5348-FWCGWB)
- LUXOR Modular Room Divider Wall System (MW-5370-FCG)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- Luxor Room Dividers