Modular Room Divider Wall System - 70in. x 70in. Starter Wall - Silver Frame, Whiteboard
Mfr # MW-7070-FWCG
Zoro # G810442905
Key Features
- Overall Depth 72 in
- Color Silver
- Overall Width 3 in
- Length 3 in
- Features PET panels are made with recycled, eco-friendly materials which Absorb 85% of ambient noise (NRC 0.85). They are tackable for posting notes and photos. It can be cleaned with up to 75% isopropyl alcohol. Frosted acrylic panels are having enhance privacy without blocking natural light and can be cleaned with a solution of mild soap and water. Magnetic whiteboard panels (select models) are great for collaboration and ideation. It is resistant to stains and marker residue and can be cleaned with a mild dish soap and a soft cloth.
Product Information
- Brand Luxor
- MFR # MW-7070-FWCG
- Zoro # G810442905
- Country of Origin Taiwan, Province of China
- Category Room Dividers
Dimensions
Overall Depth | 72 in |
Overall Width | 3 in |
Length | 3 in |
Details
Color | Silver |
Features | PET panels are made with recycled, eco-friendly materials which Absorb 85% of ambient noise (NRC 0.85). They are tackable for posting notes and photos. It can be cleaned with up to 75% isopropyl alcohol. Frosted acrylic panels are having enhance privacy without blocking natural light and can be cleaned with a solution of mild soap and water. Magnetic whiteboard panels (select models) are great for collaboration and ideation. It is resistant to stains and marker residue and can be cleaned with a mild dish soap and a soft cloth. |
Panel Material | Recycled PET - Frosted Acrylic |
Material | Aluminum |
Panel | PET with whiteboard |
Wall Type | Starter wall |
Description
Luxor's Modular Room Divider Wall System helps you promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET, semi-transparent frosted acrylic, and magnetic whiteboard inner panels that you can arrange to optimize privacy, noise reduction, and natural light. Since a single inStarter Wallin is freestanding, it can be used as a stand-alone solution. Or, you can connect the starter wall to a practically infinite number of inAdd-On Wallsin at both 90 degrees right angles and 180 degrees straight lines to create a custom configuration for virtually any work or learning space. Each wall features a built-in cable management tray to help keep cords organized, and its durable aluminum frame with sturdy steel feet ensures stability and years of trouble-free use.
- •Each wall includes a mix of PET and frosted acrylic panels that can be arranged to best suit the workspace
PET panels:
- •Absorb 85% of ambient noise (NRC 0.85)
- •Are made from recycled, eco-friendly materials
- •Are tackable for posting of notes and photos
- •Overall dimensions: 70" W x 15.75" D x 70" H
- •Enhance privacy without blocking natural light
- •Can double as a whiteboard when used with water-soluble dry-erase markers
- •Can double as a whiteboard when used with water-soluble dry-erase markers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZMG)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZSG)
- LUXOR Modular Wall Room Divider System - Black Frame - 70in. x 70in. Starter Wall with Whiteboard (MW-7070-FWCGB)
- LUXOR Modular Room Divider Wall System (MW-5370-FCG)
- LUXOR Modular Room Divider Wall System (MW-7070-FCG)
- LUXOR Luxor RECLAIM Acoustic Room Dividers - Expansion Panel - Misty Gray (RCLM2466ZMG)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- Luxor Room Dividers