Shop All Classroom Furniture
Luxor
Modular Classroom Storage Cabinet - Single module with 6 small bins
Mfr # MBS-STR-11-6S
Zoro # G602677843
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Additional storage bins are available in packs of eight small or four large tubs
- Material Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene
- Weight 31 Lbs.
- Length 18.2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MBS-STR-11-6S
- Zoro # G602677843
- UPC # 847210062295
- Country of Origin China
- Category Classroom Furniture
Dimensions
Length | 18.2" |
Height | 28.75" |
Width | 18.2" |
Details
Features | Additional storage bins are available in packs of eight small or four large tubs |
Material | Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene |
Weight | 31 Lbs. |
Color | White |
Capacity | 220 Lbs. |
Includes | All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L. |
Description
Luxor's Modular Classroom Storage Cabinet offers an ideal solution for the organization and safekeeping of essential educational materials. Customizable, expandable, and sold in a full range of configurations, there's a model to suit the needs of any learning space perfectly.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- LUXOR 26" LP TABLE (LP26-B)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- LUXOR Modular Teacher Desk (DTTB002)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- Luxor Office & School Tables