Shop All Classroom Furniture
Luxor
Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins
Mfr # MBS-STR-22-12L
Zoro # G702677835
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene
- Length 18.2"
- Features Additional storage bins are available in packs of eight small or four large tubs
- Weight 116 Lbs.
- Capacity 220 Lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MBS-STR-22-12L
- Zoro # G702677835
- UPC # 847210062349
- Country of Origin China
- Category Classroom Furniture
Dimensions
Length | 18.2" |
Width | 36.4" |
Height | 57.50" |
Details
Material | Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene |
Features | Additional storage bins are available in packs of eight small or four large tubs |
Weight | 116 Lbs. |
Capacity | 220 Lbs. |
Includes | All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L. |
Color | White |
Description
Luxor's Modular Classroom Storage Cabinet offers an ideal solution for the organization and safekeeping of essential educational materials. Customizable, expandable, and sold in a full range of configurations, there's a model to suit the needs of any learning space perfectly.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- DESIGN TOSCANO Majestic Elephant Sculptural Pedestal (KY5015)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- Luxor Office & School Tables