Shop All Classroom Furniture
Luxor
Modular Classroom Storage Cabinet - 2 stacked modules with 6 large bins
Mfr # MBS-STR-12-6L
Zoro # G902677833
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene
- Color White
- Includes All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L.
- Height 57.50"
- Length 18.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MBS-STR-12-6L
- Zoro # G902677833
- UPC # 847210062318
- Country of Origin China
- Category Classroom Furniture
Dimensions
Height | 57.50" |
Length | 18.2" |
Width | 18.2" |
Details
Material | Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene |
Color | White |
Includes | All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L. |
Weight | 58 Lbs. |
Features | Additional storage bins are available in packs of eight small or four large tubs |
Capacity | 220 Lbs. |
Description
Luxor's Modular Classroom Storage Cabinet offers an ideal solution for the organization and safekeeping of essential educational materials. Customizable, expandable, and sold in a full range of configurations, there's a model to suit the needs of any learning space perfectly.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- LUXOR Modular Teacher Desk (DTTB002)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 4)- Navy Blue (1200NV4PK)
- Luxor Office & School Tables