Shop All Classroom Furniture
Luxor
Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins
Mfr # MBS-STR-21-6L
Zoro # G302677839
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L.
- Color White
- Capacity 220 Lbs.
- Features Additional storage bins are available in packs of eight small or four large tubs
- Weight 58 Lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MBS-STR-21-6L
- Zoro # G302677839
- UPC # 847210062332
- Country of Origin China
- Category Classroom Furniture
Dimensions
Height | 28.75" |
Length | 18.2" |
Width | 36.4" |
Details
Includes | All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L. |
Color | White |
Capacity | 220 Lbs. |
Features | Additional storage bins are available in packs of eight small or four large tubs |
Weight | 58 Lbs. |
Material | Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene |
Description
Luxor's Modular Classroom Storage Cabinet offers an ideal solution for the organization and safekeeping of essential educational materials. Customizable, expandable, and sold in a full range of configurations, there's a model to suit the needs of any learning space perfectly.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- HOMELEGANCE Savion Side Chair (5494S)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- LUXOR Modular Teacher Desk (DTTB002)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- LUXOR Modular Classroom Storage Cabinet - 3 side-by-side modules with 18 small bins (MBS-STR-31-18S)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- Luxor Office & School Tables