Shop All Computer Power Cords & Chargers
Luxor
Modular Charging System - Single Dolly
Mfr # LLMCSP
Zoro # G804663774
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Material Powder-coated steel
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # LLMCSP
- Zoro # G804663774
- UPC # 847210062592
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Height | 6 |
Details
Color | BLACK |
Material | Powder-coated steel |
Item | Modular Charging System - Single Dolly |
Description
Easily charge and secure tablets, iPads, and Chromebooks with Luxor’s flexible and scalable device storage solution.
Ideal for education environments, warehouses, retail, and more, the versatile design lets you create the perfect mobile or fixed-location solution for charging, storing, and securing tablets and laptops.
Ideal for education environments, warehouses, retail, and more, the versatile design lets you create the perfect mobile or fixed-location solution for charging, storing, and securing tablets and laptops.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, T3 Tab Terminal, AGM Type (40756)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F (ML5-122676597)
- MINOLTA MN4K20NV 4K Ultra HD IR Night Vision Camcorder (MN4K20NV)
- LUXOR EdgePower 9 Batteries, 6 Clamp (KBEP-9B6C9)
- LUXOR EdgePower 3 Batteries, 3 Clamp (KBEP-3B3C3)
- LUXOR Modular Charging System - Single Dolly Connection Bracket (LLMCDC)
- LUXOR Kwikboost EdgePower 9 Charger (KBEP-BASE9)
- LUXOR Kwikboost EdgePower Battery (KBEP-BAT)
- LUXOR EdgePower 12 Batteries, 6 Clam (KBEP-12B6C9)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- Luxor Computer Power Cords & Chargers