Shop All Mobile Workbenches & Workstations
Luxor
Mobile Battery-Powered Workstation
Mfr # WT34S-WTD
Zoro # G812165802
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish And with heavy-duty steel construction and anti-theft measures, the Mobile Battery-Powered Computer Workstation is carefully constructed for lasting durability and protection from tampering.
- Material Durable construction with heavy-duty steel and powder-coated metal finish
- Includes Mobile Battery-Powered Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # WT34S-WTD
- Zoro # G812165802
- Country of Origin China
- Category Mobile Workbenches & Workstations
Details
Finish | And with heavy-duty steel construction and anti-theft measures, the Mobile Battery-Powered Computer Workstation is carefully constructed for lasting durability and protection from tampering. |
Material | Durable construction with heavy-duty steel and powder-coated metal finish |
Includes | Mobile Battery-Powered Workstation |
Description
The Mobile Battery-Powered Workstation is a powerful, ergonomic, and highly flexible workspace that allows users to easily enhance their productivity and freedom of movement, with no outlet required. Built for an uninterrupted workflow, this rolling workstation includes a versatile range of charging ports and a powerful 444Wh battery with 8 hours of power. Ergonomically designed to simplify workspace organization and efficiency, the powered workstation features electric height adjustment, cable management, and integrated accessories. And with heavy-duty steel construction and anti-theft measures, the Mobile Battery-Powered Computer Workstation is carefully constructed for lasting durability and protection from tampering.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add On Hook 12", Chrome, 96PK (H12)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- HUSKY 55Gal 1M Drum Liner Black (HK55WC030B)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- Luxor Mobile Workbenches & Workstations