Shop All Utility Carts
Luxor
Mechanic's Three-Shelf Cart
Mfr # MC-3
Zoro # G9310789
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MC-3
- Zoro # G9310789
- UPC # 847210034995
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Description
Luxor Mechanic's Three-Shelf Cart
The Luxor Mechanic's Three-Shelf Cart prevents clutter and consolidates your tools. Each shelf features two dividers for easily separating items, and two cup holders on each shelf are ideal for drinks or cleaning/maintenance bottles. A exterior magnetic strip on the top shelf provides quick access to metal tools; at the center of each shelf is a cable wrap for easy cord and cable management. With a home for nearly every common tool, this mobile mechanic's utility cart is a smart addition to any garage or service center.
FEATURES:
Three shelves, each with specialized dividers, cup holders and cord wrap
Exterior magnetic tool holder
Polyamide shelves; aluminum legs
Rolling cart with 3" casters, two with locking brakes
Maximum weight capacity: 44 lbs. per shelf (evenly distributed)
DIMENSIONS:
Overall: 22.75"W x 18"D x 32"H
Inside Trays: 38"L x 10.86"Wx 2.75"D
Divider Spacing: 13" from side of tray, 8.5" apart
Shelf Clearance: 11" between shelves
The Luxor Mechanic's Three-Shelf Cart prevents clutter and consolidates your tools. Each shelf features two dividers for easily separating items, and two cup holders on each shelf are ideal for drinks or cleaning/maintenance bottles. A exterior magnetic strip on the top shelf provides quick access to metal tools; at the center of each shelf is a cable wrap for easy cord and cable management. With a home for nearly every common tool, this mobile mechanic's utility cart is a smart addition to any garage or service center.
FEATURES:
Three shelves, each with specialized dividers, cup holders and cord wrap
Exterior magnetic tool holder
Polyamide shelves; aluminum legs
Rolling cart with 3" casters, two with locking brakes
Maximum weight capacity: 44 lbs. per shelf (evenly distributed)
DIMENSIONS:
Overall: 22.75"W x 18"D x 32"H
Inside Trays: 38"L x 10.86"Wx 2.75"D
Divider Spacing: 13" from side of tray, 8.5" apart
Shelf Clearance: 11" between shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 30" H x 21" D Platform (WLAR103246-D4)
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET63)
- SERCO Lip Extension Springs, Spring (Damper) A (333-035)
- WESCO Floor Lock (150001)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- LUXOR Mechanics ThreeShelf Cart (LUXMC-3)
- LUXOR 24 x 18 Plastic Utility Tub Cart w Bins (LUXSEC11-B-OUTRIG)
- LUXOR Adjustable-Height Steel Utility Cart - Yellow (UCMT1-YW)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- LUXOR Utility Cart, 3 Shelves, 33" (HE33-G)
- Luxor Utility & Storage Carts