Shop All Storage Bins
Luxor
MBS-DR-8S4L Mobile Bin Storage Unit - 8 Small and 4 Large Bin Capacity
Mfr # 445MBSDR8S4L
Zoro # G511631257
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # 445MBSDR8S4L
- Zoro # G511631257
- Country of Origin China
- Category Storage Bins
Description
This Luxor MBS-DR-8S4L mobile bin storage unit is an excellent addition to schools garages industrial facilities or virtually any other operation where systematic organization and storage of daily essentials is essential! This unit comes with 4 stackable polypropylene bins that are sized to handle larger supplies and 8 bins that are sized for smaller items in large quantities with each bin accommodating up to 20 lb. The bins' built-in handles make it extremely simple to access stored items while the integrated ticket insert area gives you a place to use labels so you can identify the contents within each of the bins at a glance. For added versatility this unit's flat top can be used as either a work area or additional storage area. The rugged steel frame is built for long-lasting performance in demanding environments and is supported by 4 casters 2 locking that make it simple to maneuver through narrow hallways or busy work areas.Overall Dimensions:Length: 30 1/2''Width: 19 3/4''Height: 37 1/4''Capacity: 4 large bins and 8 small binsLarge Bin Dimensions:Length: 12 1/4''Width: 16 3/4''Height: 6''Capacity: 20 lb.Small Bin Dimensions:Length: 12 1/4''Width: 16 3/4''Height: 3''Capacity: 20 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/4 in H, 24 in L, Yellow (SNX2416-7 Ylw)
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- AKRO-MILS 12 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 11 7/8 in L, Black (30716BLACK)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- LUXOR Hang & Stack Storage Bin, 4 PK (MBS-BIN-4L-CL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (30184YELLO)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (30260RED)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, 24 PK (QUS220YL**)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Red (QUS250RD)
- STOREX Book Storage Bin, 9.2 in W, 7 in H, 14.5 in L, Assorted, 6 PK (STX71126E06C)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREEN)
- Luxor Storage Bins