Shop All Media Stands & Carts
Luxor
Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray
Mfr # LLTMW8-G
Zoro # G502574747
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # LLTMW8-G
- Zoro # G502574747
- UPC # 847210035916
- Country of Origin Canada
- Category Media Stands & Carts
Description
LUXOR WALL/DESK TABLET CHARGING STATION FOR 8 DEVICES, 14"W X 14"D X 14"H, LIGHT GRAY CONVENIENTLY STORE AND CHARGE YOUR TABLETS WITH LUXOR'S COMPACT 8-DEVICE WALL/DESK CHARGING STATION. THE PADDED INTERIOR AND RUBBER-COATED DIVIDERS PROVIDE PROTECTION WHILE CHARGING EACH DEVICE SIMULTANEOUSLY. THE STEEL UNIT DOES AWAY WITH CHARGING CORD CLUTTER AND AVOIDS DRAWING UNNECESSARY ATTENTION TO YOUR IT EQUIPMENT. VENTILATED SIDES ALLOW CONSTANT AIRFLOW TO ELIMINATE OVERHEATING, EVEN WHEN THE FRONT DOOR IS CLOSED AND LOCKED FOR SAFE KEEPING. UNIT ARRIVES FULLY ASSEMBLED AND READY TO ORGANIZE YOUR WORK AREA. FEATURES:
- CONVENIENT FOR SMALLER OFFICES, CAMPUSES, AND LIBRARIES CHARGING STATION CAN HANG ON THE WALL OR SIT ON ANY FLAT SURFACE FITS TABLETS BETWEEN PADDED 1" DIVIDERS DISCREET CHARGING BOX DOES NOT DRAW UNWANTED ATTENTION TO DEVICES INCLUDES TWO KEYS TO SECURELY LOCK DOOR ARRIVES ASSEMBLED; INCLUDES DRYWALL MOUNTING HARDWARE SHIPS GROUND MEETS ANSI/BIFMA STANDARDS SPECIFICATIONS:
- CHARGING BOX: 14"W X 14"D X 14"H DIVIDERS: 1"W X 12"D X 13-1/4"H LENGTH OF CORD: 10 FEET ALLOW ADDITIONAL SPACE REQUIRED FOR THE POWER ADAPTERS, POWER CORDS AND PROTRUDING POWER PLUGS FROM THE DEVICES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- LUXOR Endura, A/V Cart, w/(2) Shelves, Cabinet (LE34C-B)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- LUXOR Charging Cart, Steel, Cap. 12, 19" W (LLTMW12-G)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- Luxor Media Stands & Carts