Shop All TV Mounts & Stands
Luxor
Luxor Adjustable Height Rolling TV Stand For 32in-70in TVs, Black
Mfr # FP1000
Zoro # G608436185
product price: $349.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # FP1000
- Zoro # G608436185
- UPC # 847210035725
- Country of Origin China
- Category TV Mounts & Stands
Description
effortlessly roll your tv between offices, trade shows and classrooms with the luxor adjustable-height rolling tv stand. The black steel mount holds up to a 70 tv and adapts to various viewing environments with an adjustable height range of 40 to 60. Once in place, four locking casters safely provide a sturdy and stationary display. Allow yourself the freedom of movement with this slender, durable tv stand. features: fits various tv sizes from 32 - 70 height adjustable between 40 - 60 in 2 increments maximum load capacity of up to 125 lbs. Evenly distributed slim frame for clean presentation and simple storage internal cable management for professional appearance four 2 full-swivel casters with locking brakes steel frame with black powder coat painted finish assembly required dimensions: overall: 29w x 31d x 40 to 60h in 2 increments vesa compliance: 100 x 100 mm - 600 x 400 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch-allyn 105631 Battery (105631 BATTERY WELCH-ALLYN)
- ILC Replacement for Toshiba Pa3594u-1brs (PA3594U-1BRS TOSHIBA)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- ILC Replacement For CAMERON SINO, CSFBP130SL (CS-FBP130SL)
- LUXOR Desk Converter, Standing, Level Up 32 Pro (CVTR PRO-BK)
- LUXOR Luxor Adjustable Height Large Capacity LCD TV Stand For 40in-80in TVs, Black (FP4000)
- MOUNT-IT Glass Monitor Desk Stand, 22IN X 8.3IN (MI-7263)
- MANHATTAN COMFORT TV Stand, Mid Century, Black, 62.99" (201AMC8)
- STEREN Large Tilt TV Wall Mount (720-215)
- MOUNT-IT VESA Adapter Monitor Mount for 27" (MI-780)
- PEERLESS TV Wall Mount, For Televisions (HP447)
- Luxor TV Mounts & Stands