Shop All TV Mounts & Stands
Luxor
Luxor Adjustable Height Large Capacity LCD TV Stand For 40in-80in TVs, Black
Mfr # FP4000
Zoro # G108436258
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # FP4000
- Zoro # G108436258
- UPC # 847210034896
- Country of Origin China
- Category TV Mounts & Stands
Description
if you're using a large flat screen monitor, make sure you have a stand that's built for it. With this sturdy luxor adjustable-height large capacity lcd tv stand, you can confidently mount oversize televisions from 40 to 80 and up to 200 lbs. And with a mounting height that adjusts in 2 increments, it properly fits the display regardless of size. Steel construction provides strong support and a cable management within the main column keeps unsightly cables hidden from view. A convenient accessory shelf holds up to 25 lbs., and four locking casters make it easy to relocate the stand or quickly secure it in place. features: designed to hold 40 to 80 flat panel tvs seamless pipes with powder coat painted finish cable management through main column four 2 casters, all with locking brakes, for easy maneuverability and stability maximum weight capacity: 200 lbs. accessory shelf holds up to 25 lbs. dimensions: stand: 39.25w x 28.25d x 48 to 65h in 2 increments shelf: 19.625w x 10.5d vesa compliance: 200 x 200mm, 200 x 400mm, 300 x 300mm, 400 x 400mm, 400 x 600mm, 400 x 800mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-123121011111)
- LUXOR Luxor Adjustable Height Rolling TV Stand For 32in-70in TVs, Black (FP1000)
- LUXOR Desk Converter, Standing, Level Up 32 Pro (CVTR PRO-BK)
- SPECO TECHNOLOGIES Input to Output Video Amplifier (VIDAMP)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (FRMMAT)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst-White (PAC526FW)
- Luxor TV Mounts & Stands