Shop All Utility Carts
This Product is Discontinued
Luxor
Locking Toolbox for EC Tub Carts, Steel, 100 lb. (Discontinued)
Mfr # EC-TOOLBOX-T
Zoro # G2418232
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 4.33"
- Overall Length 32-1/4"
- Overall Width 18.11"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxor
- MFR # EC-TOOLBOX-T
- Zoro # G2418232
- UPC # 847210037033
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 4.33" |
Overall Length | 32-1/4" |
Overall Width | 18.11" |
Details
Material | Steel |
Color | Black |
Load Capacity | 100 lb. |
Item | Locking Toolbox for EC Tub Carts |
Finish | Powder Coated |
Utility Cart Item | Locking Toolbox for EC Tub Cart |
Description
Locking Toolbox for EC Tub Carts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.