Shop All Workbenches
Luxor
Industrial Workbench
Mfr # DTWS001
Zoro # G608041150
product price: $898.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lbs
- Width 70.75
- Color Black/natural wood
- Depth 31
- Height 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # DTWS001
- Zoro # G608041150
- UPC # 847210062547
- Country of Origin China
- Category Workbenches
Dimensions
Width | 70.75 |
Depth | 31 |
Height | 60 |
Overall Height | 75 |
Details
Load Capacity | 800 lbs |
Color | Black/natural wood |
Top Thickness | 1.25 |
Material | powder coated steel w/MDF |
Description
If you seek a functional workstation for demanding warehouse distribution or garage environments Luxor has you coveredLuxor's Industrial Workbench is built tough mobile and highly customizable to optimize productivityAble to support up to 800 lbs of evenlydistributed weight the desk offers 15of height adjustment for a comfortable fit whether sitting or standing is desired The builtin pegboard supports up to 100 lbs and is magnetic for easy attachment of documents and compatible tools The storage shelf can support 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Gray (30161)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Yellow (30281YELLO)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- DURHAM MFG Bolted WorkBench, Particleboard, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-TH-30120-95)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- Luxor Workbenches