Shop All Utility Carts
Luxor
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb.
Mfr # EC222-B
Zoro # G7450576
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-1/2"
- Overall Length 35-1/4"
- Overall Width 18"
- Material High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # EC222-B
- Zoro # G7450576
- UPC # 847210032564
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34-1/2" |
Overall Length | 35-1/4" |
Overall Width | 18" |
Shelf Width | 18" |
Shelf Length | 32" |
Details
Material | High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) |
Color | Black |
Load Capacity | 400 lb. |
Item | Cart,(3) Flat Shelves,18"x32" |
Wheel Type | 4" Casters |
Number of Shelves | 3 |
Utility Cart Item | Cart - Three Flat Shelves |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Description
Cart,(3) Flat Shelves,18 In.x32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- DAYTON Hand Truck, Cap 800 Lb, 47x19x22 (21U666)
- ZORO SELECT Hand Truck, 800 lb. (TF-362-8S)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- LUXOR Tuffy Utility Cart with Three Shelves in Blue, 32" (WT34BU-B)
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- LUXOR Polypropylene (Shelf)/Aluminum (Upright) Serving Cart, (3) Shelves, 3 Shelves, 200 lb (SC12-G)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves (TC12-G)
- NEXEL Chrome Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 36L x 18W x 42H (1836N2C)
- Luxor Utility & Storage Carts