Shop All Classroom Furniture
Luxor
Height-Adjustable Trapezoid Student Desk with Drawer
Mfr # MBS-DESK
Zoro # G502677844
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.75"-29.75
- Width 29"
- Weight 22.1 Lbs.
- Material Desktop: Particle board with injection molded edge banding Frame and Legs: Powder-coated steel Storage Bin: Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MBS-DESK
- Zoro # G502677844
- UPC # 847210061175
- Country of Origin China
- Category Classroom Furniture
Dimensions
Height | 27.75"-29.75 |
Width | 29" |
Length | 19" |
Details
Weight | 22.1 Lbs. |
Material | Desktop: Particle board with injection molded edge banding Frame and Legs: Powder-coated steel Storage Bin: Polypropylene |
Color | White |
Capacity | 220 Lbs. |
Features | Compatible with Luxor acrylic desk dividers |
Description
To maintain social distancing guidelines, schools must find a balance between education effectiveness and student safety. Luxor’s height-adjustable trapezoid classroom desk makes it easy for students to work individually or in pods of up to eight desks. And thanks to its space-saving design, it also makes an excellent student desk for remote learning.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN On/Off Switch (12920.0000)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- LUXOR Modular Teacher Desk (DTTB002)
- CHILDCRAFT Rest and Storage Bench, 55-5/8 x 14-1/4 x 14 Inches (1428818)
- Luxor Office & School Tables