Shop All Storage Bins
Luxor
Hang & Stack Storage Bin, 12.25 in W, 3 in H, 16.75 in L, 8 PK
Mfr # MBS-BIN-8S-CL
Zoro # G7031920
product price: $82.99
/pk 8, $10.37/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 16.75 in L x 12.25 in W x 3 in H
- Overall Length 16.75 in
- Overall Width 12.25 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxor
- MFR # MBS-BIN-8S-CL
- Zoro # G7031920
- UPC # 847210059981
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 16.75 in L x 12.25 in W x 3 in H |
Overall Length | 16.75 in |
Overall Width | 12.25 in |
Overall Height | 3 in |
Details
Item | Hang & Stack Storage Bin |
Description
Stackable Storage Bins, Small, PK8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-242007CR-1)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- LUXOR Hang & Stack Storage Bin, 4 PK (MBS-BIN-4L-CL)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Clear (30080SCLAR)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-FXL)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (13018GREY)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Clear (QUS241CL)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Industrial Grade Polymer, 4-1/8 in W, 3 in H, 5-3/8 in L, Red, 6 PK (08212RED)
- Luxor Storage Bins